Beli safety relief valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KUNKLE VALVE Relief Valvesatribut:
- UNSPSC: 40141606
- KEI Type Brass Safety Valveatribut:
- Material: Brass
- Brass Pressure (kg/cm²): 10
- CONTROL DEVICES Pneumatic Safety ValveDeskripsi:Soft seat pneumatic safety valves use an elastomer material to seat the valve which creates a tight seal for lower temperature applications. Soft seat valves provide a tighter seal than hard seat valves, but have a lower temperature range.atribut:
- Body Material: Brass
- Maximum Temperature (°F): 250
- O-Ring: Silicone
- Seal: Silicone
- Seat: Brass
- Spring: Stainless Steel
- Standards: ASME; CRN; NATIONAL BOARD
- Valve Type: Soft Seat
- AQUATROL Relief Valvesatribut:
- UNSPSC: 40141606
- CASH VALVE Relief Valvesatribut:
- UNSPSC: 40141606
- Body Material: Bronze
- Outlet Type: FNPT
- Test Lever: No
- Apollo Relief Valvesatribut:
- UNSPSC: 40141606
- Outlet Type: FNPT
- monotaro Safety Valve (Katup Pengaman)Deskripsi:Installed in a compressor and air piping and the likeatribut:
- Material: brass
- Set Pressure (MPa): 1
- Fluid: Compressed air
- Port Size: PT1 / 4
- Dimensions (mm): (Full-length) 40, (width) 13.8
- Operating Temperature Range (°C): -40 to 93
- Yoshitake Safety Relief Valve AL SeriesDeskripsi:Versatile type that supports fluids such as steam, air, water, and oil. We pursued the highest performance by subdividing pressure categories and realizing precision finishing with advanced technology. Advanced technology, high-grade materials, and a simple mechanism have realized amazing durability in addition to ease of maintenance and inspection. The sealed structure prevents fluid from leaking outside.* For liquids such as water and oil, the maximum temperature is 120 ° C.atribut:
- Compatible Fluid: Steam, air, cold / hot water, oil, other non-hazardous fluids
- Connector: JIS Rc
- Fluid Used: Steam/water/oil/air, non-hazardous fluids
- Material (Adjustment Spring): Stainless Steel
- Material (Main Unit): CAC
- Material (Spring Box): Bronze
- Material (Valve / Valve Seat): Stainless steel (SCS14A)
- Operating Pressure Range (MPa): 0.05 to 1.0
- Operating Temperature Range (°C): 5 to 220
- Type: Lifting type
- Type of Connection: Screw-in type
- VENN Safety Relief Valve SL38 FukutaroDeskripsi:Sealed type safety relief valve with bronze spring case, SCS main part, and SUS spring with excellent corrosion resistance. Can be used for 3 fluids: steam, gas, and liquid. (Metal sheet type)* * Do not adjust (change) the set pressure. In the unlikely event that adjustment is required, a skilled specialist (equipment, contractor, etc.) should do it.atribut:
- Material: (Spring Case) CAC406
- Material (Main Unit): CAC-SCS
- Type: General-Purpose Product (Metal Sheet Type)
- Cap Type: Without lever
- Fluid Temperature (°C): 225 or less
- Material (Valve Seat): SCS
- Daikin Industries Relief valve (screw connection type)Deskripsi:Performs stable pressure control over a wide range of flow rates and also works as a safety valve. By connecting a remote control relief valve to the vent port, the main circuit pressure can be controlled remotely. A vent port can be used to function as an unload valve.atribut:
- Dimension A (mm): 100
- Dimension C (mm): 70
- Dimension D (mm): 71.5
- Dimension E (mm): 170.5
- Dimension F (mm): 94
- Dimension G (mm): 138
- Dimension H (mm): 47
- Mass (kg): 8.5
- Maximum Flow Rate (L/minute): 380
- Pipe Connection Diameter: 1.25
- Suitable fluid: Petroleum-based hydraulic oil / water / glycol-based hydraulic oil
- Type Of Thread: Rc
- Type of Connection: Screw connection type
- Valve Type: Pressure control valve
- Vent Type: Low vent type
- CONRADER Pneumatic Safety ValveDeskripsi:Hard seat pneumatic safety valves use metal-to-metal contact to seat the valve. These safety relief valves are ideal for high-temperature and corrosive-environment conditions that an elastomer seal could not withstand.
- Victaulic Bermad Pressure Relief Valve ULFM (Katup Tekanan)atribut:
- Pressure (bar): 25
- MI-T-M Safety Relief Valveatribut:
- UNSPSC: 31160000
- SMC Safety Valveatribut:
- Set Pressure (MPa): 1
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
Daftar Harga safety relief valve Terbaru October 2026
| KUNKLE VALVE Relief Valves | Rp10.999.900 |
| KEI Type Brass Safety Valve | Rp649.900 |
| CONTROL DEVICES Pneumatic Safety Valve | Rp1.199.900 |
| AQUATROL Relief Valves | Rp1.399.900 |
| CASH VALVE Relief Valves | Rp15.999.900 |
| Apollo Relief Valves | Rp999.900 |
| monotaro Safety Valve (Katup Pengaman) | Rp119.900 |
| Yoshitake Safety Relief Valve AL Series | Rp2.299.900 |
| VENN Safety Relief Valve SL38 Fukutaro | Rp2.499.900 |
| Daikin Industries Relief valve (screw connection type) | Rp10.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/KEI%20Type%20Brass%20Safety%20Valve/4wP107802176-2.jpg)




/a1P103187361-1.jpg)


/hzP115057647-1.jpg)

/Victaulic%20Bermad%20Pressure%20Relief%20Valve%20ULFM%20(Katup%20Tekanan)/jwP106186716-1.jpg)


%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)